AC Drive, PowerFlex 753, 3.4A, 2HP/ND/HD, 480VAC, 3PH, Open, Frame 2, DB Transistor

Item #: 1351036

Cat #: 20F11ND3P4JA0NNNNN

UPC: 889508555201

Sign In or Register to view pricing and more.
PowerFlex 753, AC Drive, with Embedded I/O, Standard Protection, Forced Air, AC Input with DC Terminals, Open Type, 3.4 Amp, (Frame 1 2 Horse Power Normal Duty, 1.5 Horse Power Heavy Duty / Frame 2 2 Horse Power Normal Duty/Heavy Duty), 480 Volt AC, 3-Phase, Frame 2, Filtered, CM jumper Installed (Preferred), DB Transistor, Blank (No HIM)

Overview

PowerFlex 753, AC Drive, with Embedded I/O, Standard Protection, Forced Air, AC Input with DC Terminals, Open Type, 3.4 Amp, (Frame 1 2 Horse Power Normal Duty, 1.5 Horse Power Heavy Duty / Frame 2 2 Horse Power Normal Duty/Heavy Duty), 480 Volt AC, 3-Phase, Frame 2, Filtered, CM jumper Installed (Preferred), DB Transistor, Blank (No HIM)
Cost-effective and easy to use, Allen-Bradley® PowerFlex® 753 AC drives are perfect for your general-purpose applications requiring safety features. These drives come standard with built-in I/O, reducing engineering costs and increasing machine productivity.
Also known as: 889508555201, 20F11ND3P4JA0NNNNN

Specifications

Type: AC Drive
Volts AC: 480
Horsepower: 2, 1.500
Size: Frame 2
Amps: 3.400
Type: AC Drive
Horsepower: 2, 1.500
Amps: 3.400
Volts AC: 480
Size: Frame 2

Customer Reviews

No reviews for this product
(0)