205 Watt Energy Advantage Metal Halide Bulb

Item #: 135101

Cat #: CDM205/U/O/4K/EA/ED28

UPC: 046677232566

Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, 205W, Bulb: ED28, Base: Mogul Screw Exclusionary (EX39), Lumens: 19,500, CRI: 85, Color Temp: 4100K, ANSI Code: M184/O. Color: Clear. *Philips Part # 23256-1*

Overview

Metal Halide Lamp, 205W, Bulb: ED28, Base: Mogul Screw Exclusionary (EX39), Lumens: 19,500, CRI: 85, Color Temp: 4100K, ANSI Code: M184/O. Color: Clear. *Philips Part # 23256-1*
Philips Energy Advantage CDM lamps with AllStart Technology is a high-efficiency protected “O” rated CDM lighting solution that provides energy savings without compromising light quality.
Also known as: 046677232566, CDM205/U/O/4K/EA/ED28

Specifications

Color Temperature: 4100 (Cool White)
Color: Clear
Volts AC: 480, 120, 277, 240, 208
Color Rendering Index (CRI): 85
Shape: ED28 (Elliptical Dimple)
ANSI Code: M184/O
Lumens: 19500
Wattage: 205
Light Technology: HID
Base: Mogul Extended Screw (EX39)
Color Temperature: 4100 (Cool White)
Volts AC: 480, 120, 277, 240, 208
Shape: ED28 (Elliptical Dimple)
Lumens: 19500
Light Technology: HID
Color: Clear
Color Rendering Index (CRI): 85
ANSI Code: M184/O
Wattage: 205
Base: Mogul Extended Screw (EX39)

Customer Reviews

No reviews for this product
(0)