Tape Refill Cartridge, 0.235" x 7'

Item #: 135045

Cat #: M21-125-C-342

UPC: 662820899938

Wire Marking Sleeves, PermaSleeve, Dimensions: 0.235" x 7', Color: Black on White, Compatible With: Brady BMP21-PLUS, Approx Wire Gauge: 22-16
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wire Marking Sleeves, PermaSleeve, Dimensions: 0.235" x 7', Color: Black on White, Compatible With: Brady BMP21-PLUS, Approx Wire Gauge: 22-16
The B-342 Polyolefin PermaSleeve material is a non-adhesive, heat-shrinking sleeve that fits around wires or cables for easy permanent identification
Also known as: 662820899938, M21-125-C-342

Specifications

Material: Polyolefin, Polyester
Length: 7 ft
Width: 0.125 in
Color: White
Standards: California Proposition 65
Material: Polyolefin, Polyester
Width: 0.125 in
Standards: California Proposition 65
Length: 7 ft
Color: White

Customer Reviews

No reviews for this product
(0)