This product has been discontinued.
![Transformer, 500VA, 240 x 480, 230 x 460, 220 x 440 - 120/115/110 Transformer, 500VA, 240 x 480, 230 x 460, 220 x 440 - 120/115/110](https://rexel-cdn.com/products/image.jpg?i=22F124E9-1B6A-482C-AF4E-9AD5B0175B65&f=420)
Transformer, 500VA, 240 x 480, 230 x 460, 220 x 440 - 120/115/110
Item #: 135012
Cat #: TA-2-81215-F3
UPC: 047503450802
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Industrial Control, 500 VA, 240 x 480, 230 x 460, 220 x 440 Primary Voltage - 120/115/110 Secondary Voltage, with Integrally Mounted 3-Pole Fuse Blocks
Overview
Transformer, Industrial Control, 500 VA, 240 x 480, 230 x 460, 220 x 440 Primary Voltage - 120/115/110 Secondary Voltage, with Integrally Mounted 3-Pole Fuse Blocks
Also known as: 047503450802, TA-2-81215-F3
Specifications
Type: | Industrial Control, Transformer |
Phase: | 1 |
Volt Amps: | 500 |
Secondary Voltage: | 120, 115, 110 |
Primary Voltage: | 240/480, 220/440, 230/460 |
Type: | Industrial Control, Transformer |
Volt Amps: | 500 |
Primary Voltage: | 240/480, 220/440, 230/460 |
Phase: | 1 |
Secondary Voltage: | 120, 115, 110 |
Customer Reviews
No reviews for this product
(0)