2:1 Optimizer, Commercial

Item #: 1350052

Cat #: P860

UPC:

Sign In or Register to view pricing and more.
860W Commercial Optimizer For 2 x 72 Cell Modules.

Overview

860W Commercial Optimizer For 2 x 72 Cell Modules.
The SolarEdge power optimizer is a DC/DC converter which is connected by installers to each solar module turning them into smart modules. The SolarEdge power optimizers increase energy output from PV systems by constantly tracking the maximum power point (MPPT) of each module individually. Furthermore, the power optimizers monitor the performance of each module and communicate performance data to the SolarEdge monitoring platform for enhanced, cost-effective module-level maintenance. Each power optimizer is equipped with the unique SafeDC™ feature which is designed to automatically reduce modules' DC voltage to a safe level whenever the inverter or grid power is shut down (unless connected to a StorEdge™ Inverter that is operating in backup mode). The MPPT per module allows for flexible installation design with multiple orientations, tilts and module types in the same string. When working with SolarEdge inverters, the power optimizers automatically maintain a fixed string voltage, allowing installers even greater flexibility with longer strings and strings of different lengths in order to design optimal PV systems. The SolarEdge power optimizers are compatible with c-Si, thin-film, and high current modules and have a 25-year warranty.
Also known as: P860

Specifications

Wattage: 860
Wattage: 860

Customer Reviews

No reviews for this product
(0)