Selector Switch, Keyed, 2-Position, 455 Key, Maintained, Operator Only

Item #: 1349998

Cat #: 9001KS11K3R

UPC: 785901067535

Sign In or Register to view pricing and more.
Selector Switch, Keyed, 30mm, Black, 2 Positions, 455 Key, Maintained, Key Removal from Both Position, Operator Only

Overview

Selector Switch, Keyed, 30mm, Black, 2 Positions, 455 Key, Maintained, Key Removal from Both Position, Operator Only
This Harmony 9001K, black key operated selector switch with Ronis key and E cam has 2 positions and operates with a stay-put mechanism. It has a chromium-plated metal bezel and the key can be withdrawn on left and right position. This key operated selector switch provides a versatile interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs and provides a secure manner for authorized staff to switch between process or machine operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901067535, 9001KS11K3R

Specifications

Mounting: Panel
Size: 30 mm
Type: Keyed, Selector Switch
Standards: California Proposition 65
Mounting: Panel
Type: Keyed, Selector Switch
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)