![14 Ft. Fiberglass Extension Trestle Ladder 14 Ft. Fiberglass Extension Trestle Ladder](https://rexel-cdn.com/products/primaryimage1096.jpg?i=BA14A785-13A0-47A4-97F3-FB2B7AFF7594&f=420)
14 Ft. Fiberglass Extension Trestle Ladder
Item #: 134935
Cat #: E7414
UPC: 051751035797
Sign In or Register to view pricing and more.
Documents & Guides
14 Ft. Fiberglass Extension Trestle Ladder, 18 Ft. Reach Height, 300 lbs. Load Capacity, Designed For One Or Two-Person Jobs
Overview
14 Ft. Fiberglass Extension Trestle Ladder, 18 Ft. Reach Height, 300 lbs. Load Capacity, Designed For One Or Two-Person Jobs
The E7414 Extension Trestle 14ft Ladders has a 300lb duty rating per side and is designed for one or two-person jobs. The slip-resistant Traction-Tred® extra wide steps are knee-braced and double riveted. A spring-loaded locking mechanism makes maneuvering the extension trestle easy. The nylon-coated guide sleeves assure minimum friction and wear and also increase the ease of operation. External rail shields and the EDGE® bracing system help protect the rails. Fiberglass rails are non-conductive for working near electricity.
Also known as: 051751035797, E7414
Specifications
Material: | Fiberglass |
Size: | 14 ft |
Material: | Fiberglass |
Size: | 14 ft |
Customer Reviews
No reviews for this product
(0)