
4" LED Wafer Downlight, 27/30/35K, Bronze
Item #: 1349244
Cat #: WF4-LED-27K30K35K-90CRI-ORB-M6
UPC: 191848253458
Sign In or Register to view pricing and more.
Documents & Guides
4" LED Wafer Downlight, 10.5W, 120V, Switchable Color Temperature: 2700K-3000K-3500K, Lumens: 700-675-800, CRI: 80, Dimmable. Color: Bronze
Overview
4" LED Wafer Downlight, 10.5W, 120V, Switchable Color Temperature: 2700K-3000K-3500K, Lumens: 700-675-800, CRI: 80, Dimmable. Color: Bronze
Also known as: 191848253458, WF4-LED-27K30K35K-90CRI-ORB-M6
Specifications
Color Temperature: | 3000 (Warm White), 2700 (Warm White), 3500 (Neutral White) |
Volts AC: | 120 |
Lumens: | 800, 675, 700 |
Color Rendering Index (CRI): | 80 |
Diameter: | 4 in |
Wattage: | 10.500 |
Color: | Oil-Rubbed Bronze |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 3000 (Warm White), 2700 (Warm White), 3500 (Neutral White) |
Lumens: | 800, 675, 700 |
Diameter: | 4 in |
Color: | Oil-Rubbed Bronze |
Dimmable: | Yes |
Volts AC: | 120 |
Color Rendering Index (CRI): | 80 |
Wattage: | 10.500 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)