3.3W B11 LED Lamp, 27K

Item #: 1349021

Cat #: 3.3FB11DIM/927/E26

UPC: 045079982420

Sign In or Register to view pricing and more.
Documents & Guides
LED Vintage Filament Lamp, 3.3 Watt, 300 Lumen, 2700K, 92 CRI, 120 Volt, B11 Bulb, Medium Base, Dimmable, Product # 98242

Overview

LED Vintage Filament Lamp, 3.3 Watt, 300 Lumen, 2700K, 92 CRI, 120 Volt, B11 Bulb, Medium Base, Dimmable, Product # 98242
Also known as: 045079982420, 3.3FB11DIM/927/E26

Specifications

Base: Medium Screw (E26)
Shape: B11 (Blunt Tip)
Volts AC: 120
Lumens: 300
Type: Filament
Color Temperature: 2700 (Warm White)
Wattage: 3.300
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Type: Filament
Wattage: 3.300
Dimmable: Yes
Shape: B11 (Blunt Tip)
Lumens: 300
Color Temperature: 2700 (Warm White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)