Drill Bit, Black Oxide, 7/16"

Item #: 1349011

Cat #: DW1128

UPC: 885911248761

Sign In or Register to view pricing and more.
Documents & Guides
Drill Bit, Black Oxide, 7/16 Inch, 5-1/2 Inch Long

Overview

Drill Bit, Black Oxide, 7/16 Inch, 5-1/2 Inch Long
These DeWALT® metal drill bits feature a black and gold coating to prevent rust and Pilot Point Tips® that start on contact for clean, accurate holes and also reduce lock-up on breakthrough. The tapered web design provides extreme durability to resist breakage. The bits feature a 3-flats shank to reduce spin-out in the chuck. The drill bits are made of heavy-duty, high speed steel for drilling into a variety of materials. Each bit features a 135 deg split point tip.
Also known as: 885911248761, DW1128

Specifications

Diameter: 7/16 in
Type: Drill Bit
Material: Steel
Length: 5 1/2 in
Diameter: 7/16 in
Material: Steel
Type: Drill Bit
Length: 5 1/2 in

Customer Reviews

No reviews for this product
(0)