LED High Bay, 220W, 5000K, 120-277V, Black

Item #: 1348975

Cat #: HB220B250DL

UPC: 706762721404

Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 16 Inch, 220W, 5000K, 120-277V, Polycarbonate Frosted Lens, 0-10V Dimming, Black

Overview

LED High Bay, 16 Inch, 220W, 5000K, 120-277V, Polycarbonate Frosted Lens, 0-10V Dimming, Black
The IP66 LED High Bay makes it easy to light the way in high-ceiling environments. Enjoy energy savings and maintenance-free operation for up to 100,000 hours by replacing old HID or fluorescent systems with our new compact LED High Bay. Our product can be used indoors and outdoors for direct/indirect lighting or wall washing.
Also known as: 706762721404, HB220B250DL

Specifications

Color: Frosted, Black
Lumens: 26000
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Color: Frosted, Black
Type: 0-10V Dimming
Dimmable: Yes
Lumens: 26000
Light Technology: LED

Customer Reviews

No reviews for this product
(0)