This product has been discontinued.
Metal Halide, PAR38, 100W, Medium Base, Clear
Item #: 13485
Cat #: MP100PAR38/U/FL35/ECO
UPC: 046135645822
Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide, PAR38, 100W, Base: Medium Screw, 3000K, Lumens: 5800, 75 CRI, Color: Clear Sylvania Part # 64582
Overview
Metal Halide, PAR38, 100W, Base: Medium Screw, 3000K, Lumens: 5800, 75 CRI, Color: Clear Sylvania Part # 64582
Also known as: 046135645822, MP100PAR38/U/FL35/ECO
Specifications
Type: | Pulse Start |
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Wattage: | 100 |
Color Rendering Index (CRI): | 75 |
Lumens: | 5800 |
Shape: | PAR38 (Sealed Beam) |
Light Technology: | HID |
Type: | Pulse Start |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 75 |
Shape: | PAR38 (Sealed Beam) |
Color Temperature: | 3000 (Warm White) |
Wattage: | 100 |
Lumens: | 5800 |
Light Technology: | HID |
Customer Reviews
No reviews for this product
(0)