Contactor, IEC, 60A, 3P, 480VAC Coil, No Auxiliary Contacts

Item #: 134835

Cat #: 100-C60B00

UPC: 662072617106

Sign In or Register to view pricing and more.
Contactor, IEC, 60 Amp, 3-Pole, 480 Volt AC Coil, No Auxiliary Contacts

Overview

Contactor, IEC, 60 Amp, 3-Pole, 480 Volt AC Coil, No Auxiliary Contacts
Our Bulletin 100-C contactor line offers space-saving, high-performance design in 9...97 A contactors. These low power consumption contactors are designed to control motors and other loads.
Also known as: 662072617106, 100-C60B00

Specifications

Poles: 3
Type: Contactor
Volts AC: 600
Amps: 60
Family / Style: 100-C
Volts AC Control: 440/480
Poles: 3
Volts AC: 600
Family / Style: 100-C
Type: Contactor
Amps: 60
Volts AC Control: 440/480

Customer Reviews

No reviews for this product
(0)