Conduit Body, Type: LR, 1", Form 9, Aluminum

Item #: 13481

Cat #: LR39

UPC: 781381094320

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: LR, 1 Inch, Form 9, Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: LR, 1 Inch, Form 9, Aluminum, For Use With Rigid/IMC Conduit
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381094320, LR39

Specifications

Diameter: 1 in
Type: Type LR
Material: Aluminum
Diameter: 1 in
Material: Aluminum
Type: Type LR

Customer Reviews

No reviews for this product
(0)