HYSHED SCREW COVER 7X4X4

Item #: 1347932

Cat #: HSDS070404SS

UPC: 783510305154

Sign In or Register to view pricing and more.
Documents & Guides
HYSHED SCREW COVER 7X4X4

Overview

HYSHED SCREW COVER 7X4X4
Also known as: 783510305154, HSDS070404SS

Specifications

Depth: 4 in
Width: 7 in
Height: 7 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Depth: 4 in
Height: 7 in
IP/NEMA Rating: NEMA 4X
Width: 7 in
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)