Hose-Down LED Luminaire, 115 Watt, 19646 Lumen, 5000K, 120V

Item #: 1347795

Cat #: EMWL4818000LMFSTMD120GZ1050K80CRI

UPC:

Documents & Guides
High-Pressure Hose-Down LED Luminaire, 19646 Lumen, 115 Watt, 5000K, 120 Volt, Frosted Acrylic Diffuser, Medium Distribution, 0-10v Dimming, 80CRI, Replaces: 4-Lamp T5H0, 6-Lamp T8, 400W HID
Sign In or Register to view pricing and more.

No associated products found.

Overview

High-Pressure Hose-Down LED Luminaire, 19646 Lumen, 115 Watt, 5000K, 120 Volt, Frosted Acrylic Diffuser, Medium Distribution, 0-10v Dimming, 80CRI, Replaces: 4-Lamp T5H0, 6-Lamp T8, 400W HID
Also known as: EMWL4818000LMFSTMD120GZ1050K80CRI

Specifications

Wattage: 115
Color Temperature: 5000 (Bright White)
Volts AC: 120
Material: Fiberglass
Light Technology: LED
Dimmable: Yes
Wattage: 115
Volts AC: 120
Light Technology: LED
Color Temperature: 5000 (Bright White)
Material: Fiberglass
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)