Multimeter

Item #: 134733

Cat #: E2EX5Y1US

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Multimeter, Electrician, Maximum Rating: 600V AC/DC, Features: AC/DC Voltage, Resistance, Continuity & True RMS, Includes: Test Leads, Holster, 9V Battery & User Manual

Overview

Multimeter, Electrician, Maximum Rating: 600V AC/DC, Features: AC/DC Voltage, Resistance, Continuity & True RMS, Includes: Test Leads, Holster, 9V Battery & User Manual
Also known as: E2EX5Y1US

Specifications

Volts DC: 600
Volts AC: 600
Type: Multimeter
Volts DC: 600
Type: Multimeter
Volts AC: 600

Customer Reviews

No reviews for this product
(0)