QWIKtape™ 400-LB x 4500-FT Bucket

Item #: 1347290

Cat #: 64585001

UPC: 032886991431

Documents & Guides
QWIKtape™ 400-LB x 4500-FT Bucket, Polyester Mule Tape
Sign In or Register to view pricing and more.

No associated products found.

Overview

QWIKtape™ 400-LB x 4500-FT Bucket, Polyester Mule Tape
QWIKtape™ 400-lb x 4500-ft Bucket
Also known as: 032886991431, 64585001

Specifications

Length: 4500 ft
Material: Polyester
Width: 3/16 in
Standards: California Proposition 65
Weight Capacity: 400 lbs
Length: 4500 ft
Width: 3/16 in
Weight Capacity: 400 lbs
Material: Polyester
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)