M18™ Fuel 7 Tool Combo Kit

Item #: 1347080

Cat #: 2997-27

UPC: 045242534883

Sign In or Register to view pricing and more.
Documents & Guides
M18™ Fuel 7 Tool Combo Kit, Includes: (1) M18™ Fuel ½” Hammer Drill/Driver (2804-20), (1) M18™ Fuel 1/4" Hex Impact Driver (Tool Only)(2853-20), (1) M18™ Fuel Sawzall Reciprocating Saw (2720-20), (1) M18™ Fuel 6-1/2" Circular Saw (2730-20), (1) M18™ Fuel 1/2" Mid-Torque Impact Wrench With Friction Ring (2861-20), (1) M18™ Fuel 4-1/2" / 5" Grinder, Paddle Switch No-Lock (2780-20), (1) M18™ Work Light (2735-20), (2) M18™ Redlithium Xc5.0 Extended Capacity Battery Pack (48-11-1850), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (1) 6" 18 Tpi Thin Kerf Ice Hardened Sawzall Blade, (1) Circular Saw Blade, (1) Grinding Disc, (3) Belt Clip, (2) Bit Holder, (2) Contractor Bag, (1) Side Handle

Overview

M18™ Fuel 7 Tool Combo Kit, Includes: (1) M18™ Fuel ½” Hammer Drill/Driver (2804-20), (1) M18™ Fuel 1/4" Hex Impact Driver (Tool Only)(2853-20), (1) M18™ Fuel Sawzall Reciprocating Saw (2720-20), (1) M18™ Fuel 6-1/2" Circular Saw (2730-20), (1) M18™ Fuel 1/2" Mid-Torque Impact Wrench With Friction Ring (2861-20), (1) M18™ Fuel 4-1/2" / 5" Grinder, Paddle Switch No-Lock (2780-20), (1) M18™ Work Light (2735-20), (2) M18™ Redlithium Xc5.0 Extended Capacity Battery Pack (48-11-1850), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (1) 6" 18 Tpi Thin Kerf Ice Hardened Sawzall Blade, (1) Circular Saw Blade, (1) Grinding Disc, (3) Belt Clip, (2) Bit Holder, (2) Contractor Bag, (1) Side Handle
The M18™ FUEL™ 7-tool Combo kit includes the M18™ FUEL™ 1/2 in. hammer drill (2804-20), M18™ FUEL™ 1/4 in. hex impact driver (2853-20), M18™ FUEL™ SAWZALL® Reciprocating Saw (2720-20), M18™ FUEL™ 6-1/2 in. circular saw (2730-20), M18™ FUEL™ 1/2 in. mid-torque impact wrench (2861-20), M18™ FUEL™ 4-1/2 in. / 5 in. grinder paddle switch (2780-20), and the M18 LED work light (2735-20). M18™ FUEL™ features the most advanced cordless technology in the industry; a POWERSTATE™ brushless motor, REDLINK Plus™ intelligence and REDLITHIUM™ battery technology, resulting in longer motor life, longer run time and more power.
Also known as: 045242534883, 2997-27, Wood butcher

Specifications

Type: Lithium Battery
Volts AC: 18
Type: Lithium Battery
Volts AC: 18

Customer Reviews

No reviews for this product
(0)