3-1/2" PVC 90° Elbow, 48" Radius, Schedule 40, Gray

Item #: 1346997

Cat #: UA9HM

UPC: 034481067344

Sign In or Register to view pricing and more.
Documents & Guides
3-1/2 Inch PVC 90 Degree Sweep Elbow, 48 Inch Radius, Schedule 40, Gray

Overview

3-1/2 Inch PVC 90 Degree Sweep Elbow, 48 Inch Radius, Schedule 40, Gray
Also known as: 034481067344, UA9HM

Specifications

Type: Schedule 40
Color: Gray
Diameter: 3 1/2 in
Material: PVC
Angle: 90°
Sweep Radius: 48 in
Type: Schedule 40
Diameter: 3 1/2 in
Angle: 90°
Color: Gray
Material: PVC
Sweep Radius: 48 in

Customer Reviews

No reviews for this product
(0)