D1-U 4FT LED WRAP LIGHT 4400LM FROSTED LENS 120-277V 14W EME

Item #: 1346975

Cat #: 4WSNLED-LD4-44SL-F-UNV-EL14W-L840-CD1-U

UPC:

Documents & Guides
D1-U 4FT LED WRAP LIGHT 4400LM FROSTED LENS 120-277V 14W EMERG BATTERY 4000K
Sign In or Register to view pricing and more.

No associated products found.

Overview

D1-U 4FT LED WRAP LIGHT 4400LM FROSTED LENS 120-277V 14W EMERG BATTERY 4000K
Also known as: 4WSNLED-LD4-44SL-F-UNV-EL14W-L840-CD1-U

Specifications

Wattage: 44
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Lumens: 4400
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 44
Length: 4 ft, 48 in
Type: 0-10V Dimming
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Lumens: 4400
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)