Push Button, 30mm, Mushroom Head, Blue, 1.375", Snap-In, for KR4

Item #: 13469

Cat #: 9001K16B

UPC: 785901909101

Documents & Guides
Push Button, 30 mm, Mushroom Head, Blue, 1.375 Inch, Snap-In, for KR4
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, 30 mm, Mushroom Head, Blue, 1.375 Inch, Snap-In, for KR4
Also known as: 785901909101, 9001K16B

Specifications

Mounting: Snap In
Diameter: 1.375 in
Color: Blue
Size: 30 mm
Type: Head Only, Mushroom, Pushbutton
Standards: California Proposition 65
Mounting: Snap In
Color: Blue
Type: Head Only, Mushroom, Pushbutton
Diameter: 1.375 in
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)