Vanled Vandalproof 12W 4000K LED Ceiling Mount 6" X 8"

Item #: 1346743

Cat #: VAN1LED12NW

UPC: 019813472621

Documents & Guides
RAB VAN1 LED 12NW
Sign In or Register to view pricing and more.

Overview

RAB VAN1 LED 12NW
Also known as: 019813472621, VAN1LED12NW

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 12
Color Rendering Index (CRI): 83
Color: White
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 83
Wattage: 12
Color: White

Customer Reviews

No reviews for this product
(0)