This product has been discontinued.
LED Vaportight, 8', 65 Watts, 8750 Lumen, 5000K, 120-277V
Item #: 1346695
Cat #: VAPOR1B/065UNVD850/96EC/GR/E
UPC: 046135603600
Sign In or Register to view pricing and more.
Documents & Guides
LED Vapor Tight, 8 Foot, 65 Watt, 87505 Lumen, 5000K, 80CRI, 120-277 Volt, 0-10V Dimmable, Etched Lens, Type V Distribution, Gray Painted Finish, 90 Minute Emergency Battery Backup *Sylvania Part # 60360*
Overview
LED Vapor Tight, 8 Foot, 65 Watt, 87505 Lumen, 5000K, 80CRI, 120-277 Volt, 0-10V Dimmable, Etched Lens, Type V Distribution, Gray Painted Finish, 90 Minute Emergency Battery Backup *Sylvania Part # 60360*
Ledvance Vapor Tight luminaires are IP65 or IP66 rated and are offered with integrated sensor and emergency backup options. Offering up to 67% in energy savings, these luminaires are ideal in place of traditional luminaires, or as new installations, and are suitable for illuminating garages, stairwells, industrial areas, canopies, and outdoor walkways.
Also known as: 046135603600, VAPOR1B/065UNVD850/96EC/GR/E
Specifications
Color Temperature: | 5000 (Bright White) |
Wattage: | 65 |
Lumens: | 8750 |
Color: | Gray |
Length: | 8 ft, 96 in |
Light Technology: | LED |
Color Temperature: | 5000 (Bright White) |
Lumens: | 8750 |
Length: | 8 ft, 96 in |
Wattage: | 65 |
Color: | Gray |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)