CF5DS841ECO 50/CS 1/SKU

Item #: 134664

Cat #: CF5DS/841/ECO

UPC: 046135212789

Sign In or Register to view pricing and more.
Documents & Guides
DULUX 5W single compact fluorescent lamp with 2 pin base, 4100K color temperature, 82 CRI, ECOLOGIC for use on magnetic ballast *Sylvania Part # 21278* *** Not for Sale in Vermont due to State Regulations ***

Overview

DULUX 5W single compact fluorescent lamp with 2 pin base, 4100K color temperature, 82 CRI, ECOLOGIC for use on magnetic ballast *Sylvania Part # 21278* *** Not for Sale in Vermont due to State Regulations ***
Also known as: 046135212789, CF5DS/841/ECO

Specifications

Lumens: 257
Color Temperature: 4000 (Cool White)
Wattage: 5
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: Fluorescent
Base: 2-Pin (G24d-3)
Shape: CFT (Flat Twin)
Lumens: 257
Wattage: 5
Color Rendering Index (CRI): 80
Base: 2-Pin (G24d-3)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Light Technology: Fluorescent
Shape: CFT (Flat Twin)

Customer Reviews

No reviews for this product
(0)