BLM ECP82394T-4 15HP 3510RPM

Item #: 1346381

Cat #: ECP82394T-4

UPC: 781568211052

Sign In or Register to view pricing and more.
Documents & Guides
BLM ECP82394T-4 15HP 3510RPM

Overview

BLM ECP82394T-4 15HP 3510RPM
Also known as: 781568211052, ECP82394T-4

Specifications

Phase: 3
Horsepower: 15
Amps: 60
Phase: 3
Amps: 60
Horsepower: 15

Customer Reviews

No reviews for this product
(0)