60382 AREA LIGHT 145W 347-480V DIM 80CRI 4000K

Item #: 1346201

Cat #: AREAFLD1A/145HUVD840/T5/BZ

UPC: 046135603822

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
60382 AREA LIGHT 145W 347-480V DIM 80CRI 4000K *Sylvania Part # 60382*

Overview

60382 AREA LIGHT 145W 347-480V DIM 80CRI 4000K *Sylvania Part # 60382*
Also known as: 046135603822, AREAFLD1A/145HUVD840/T5/BZ

Specifications

Color Temperature: 4000 (Cool White)
Mounting: Surface
Wattage: 145
Color: Bronze
Lumens: 17900
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Wattage: 145
Lumens: 17900
Dimmable: Yes
Mounting: Surface
Color: Bronze
Light Technology: LED

Customer Reviews

No reviews for this product
(0)