3' 12W T8 LED Lamp, 50K

Item #: 1346142

Cat #: L3T8B/850/12/F/G5-70

UPC: 751338001619

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
1/25-PK 12W 3FT T8 FROST GLASS W/PET G5

Overview

1/25-PK 12W 3FT T8 FROST GLASS W/PET G5
Also known as: 751338001619, L3T8B/850/12/F/G5-70

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 12
Length: 3 ft, 36 in
Shape: T8 (Tubular)
Color Rendering Index (CRI): 80
Lumens: 1200
Light Technology: LED
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Length: 3 ft, 36 in
Color Rendering Index (CRI): 80
Light Technology: LED
Material: Safety Coated Glass
Volts AC Range: 120 - 277
Wattage: 12
Shape: T8 (Tubular)
Lumens: 1200
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)