Mobile Home Feeder, 2-2-4-6, Aluminum, 500'

Item #: 134576

Cat #: MBLHM2246500RL

UPC: 980120579023

Sign In or Register to view pricing and more.
Documents & Guides
Mobile Home Feeder, Underground Service Entrance Cable, (2) 2 AWG, (1) 4 with (1) 6 AWG Ground, Quadplexed Type USE-2/RHH/RHW-2, Aluminum Conductor, 600V, Triple Rated.

Overview

Mobile Home Feeder, Underground Service Entrance Cable, (2) 2 AWG, (1) 4 with (1) 6 AWG Ground, Quadplexed Type USE-2/RHH/RHW-2, Aluminum Conductor, 600V, Triple Rated.
Also known as: 980120579023, MBLHM2246500RL

Specifications

Length: 500 ft, Cut to Length
Color: Black
Volts AC: 600
Conductors: 4
Jacket: CPE
Material: Aluminum
Length: 500 ft, Cut to Length
Volts AC: 600
Jacket: CPE
Color: Black
Conductors: 4
Material: Aluminum

Customer Reviews

No reviews for this product
(0)