2-2-4-6 USE-2/RHH/RHW-2 Aluminum 1000'

Item #: 134574

Cat #: MBLHM22461000RL

UPC: 739373887009

Sign In or Register to view pricing and more.
Documents & Guides
(2) 2 AWG, (1) 4 with (1) 6 AWG Ground, Quadplexed Type USE-2/RHH/RHW-2, Aluminum Conductor, 600V, Triple Rated.

Overview

(2) 2 AWG, (1) 4 with (1) 6 AWG Ground, Quadplexed Type USE-2/RHH/RHW-2, Aluminum Conductor, 600V, Triple Rated.
Quadruplex Aluminum 600V URD cable is designed for use in secondary distribution circuits, where installed induct or direct burial applications.
Also known as: 739373887009, MBLHM22461000RL, Quad-plex, MHF, mobile home wire, Generator Wire, trailer wire, 2-2-4-6 urd

Specifications

Length: 1000 ft
Color: Black
Volts AC: 600
Conductors: 4
Jacket: CPE
Length: 1000 ft
Volts AC: 600
Jacket: CPE
Color: Black
Conductors: 4

Customer Reviews

No reviews for this product
(0)