480V/347-277V Step-Down Auto-Transformer, 150 VA, Single Phase

Item #: 1345717

Cat #: KTAT-150-480-277-OC-CP

UPC: 890949020548

Documents & Guides
480/347 Volt - 277/240 Volt Step-Down Auto-Transformer, 150 VA, Open Core From Factor
Sign In or Register to view pricing and more.

Overview

480/347 Volt - 277/240 Volt Step-Down Auto-Transformer, 150 VA, Open Core From Factor
Keystone’s step down transformers are ideal for powering down from a 480V or 347V system to a 277V system, rated up to 375W. Utilizing a precision wound core and coil integrated design, these auto transformers provide a safe and reliable solution for effective power conversion to use standard 277V or multi-voltage lighting ballasts. Keystone’s step down auto transformers are non-isolated, making them compact and lightweight compared to isolated transformers.
Also known as: 890949020548, KTAT-150-480-277-OC-CP

Specifications

Phase: 1
Volt Amps: 150
Primary Voltage: 480
Secondary Voltage: 277
Phase: 1
Primary Voltage: 480
Volt Amps: 150
Secondary Voltage: 277

Customer Reviews

No reviews for this product
(0)