Heat Shrink, Heavy Wall, 48", Black, 20 Piece

Item #: 1345695

Cat #: ITCSN-6000-48-BLACK-20-PCS

UPC: 054007089827

Sign In or Register to view pricing and more.
Documents & Guides
Heat Shrink, Heavy Wall, Cable Sleeves, 2.1" - 4.8" Cable Size, 48" Length, 6" Expanded/1.8" Recovered I.D., Black, 20 Pieces

Overview

Heat Shrink, Heavy Wall, Cable Sleeves, 2.1" - 4.8" Cable Size, 48" Length, 6" Expanded/1.8" Recovered I.D., Black, 20 Pieces
Also known as: 054007089827, ITCSN-6000-48-BLACK-20-PCS

Specifications

Material: Polyolefin
Color: Black
Length: 48 in
Material: Polyolefin
Length: 48 in
Color: Black

Customer Reviews

No reviews for this product
(0)