60204 SLMFLD1A050UNV840WFTRBZ 1/CS 1/SKU

Item #: 1345578

Cat #: SLMFLD1A/050UNV840/WFTR/BZ

UPC: 046135602047

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
60204 SLMFLD1A050UNV840WFTRBZ 1/CS 1/SKU

Overview

60204 SLMFLD1A050UNV840WFTRBZ 1/CS 1/SKU
Also known as: 046135602047, SLMFLD1A/050UNV840/WFTR/BZ

Specifications

Lumens: 5700
Color Temperature: 4000 (Cool White)
Wattage: 50
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Lumens: 5700
Wattage: 50
Color: Bronze
Color Temperature: 4000 (Cool White)
Mounting: Knuckle
Light Technology: LED

Customer Reviews

No reviews for this product
(0)