
LED 6" Downlight, 8.6 Watt, 650 Lumen, 3000K, 120V
Item #: 1345564
Cat #: C-DL6-A-650L-30K-B1
UPC: 849665022428
LED 6 Inch Downlight, 8.6 Watt, 650 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable, Adapter with Separate E26 Medium Base Connector
Sign In or Register to view pricing and more.
Overview
LED 6 Inch Downlight, 8.6 Watt, 650 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable, Adapter with Separate E26 Medium Base Connector
C-Lite LED lamps are designed to be dimmed with standard incandescent type dimmers and are compatible with most Electric Low Voltage (ELV) dimmers.
Also known as: 849665022428, C-DL6-A-650L-30K-B1
Specifications
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120 |
Diameter: | 6 in |
Wattage: | 8.600 |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 3000 (Warm White) |
Diameter: | 6 in |
Light Technology: | LED |
Volts AC: | 120 |
Wattage: | 8.600 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)