
LEV WTD15-E 15A 125V WR TR DE
Item #: 1345549
Cat #: WTD15-E
UPC: 078477722992
Documents & Guides
LEV WTD15-E 15A 125V WR TR DE
Sign In or Register to view pricing and more.
No associated products found.
Overview
LEV WTD15-E 15A 125V WR TR DE
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus™ Duplex Receptacle, Straight Blade, Fed Spec, Heavy Duty Industrial Specification Grade, Weather-Resistant, Tamper-Resistant, Self-Grounding, Back & Side Wired, Steel Strap – BLACK
Also known as: 078477722992, WTD15-E
Specifications
Type: | Receptacle, Tamper-Resistant, Specification |
Type: | Receptacle, Tamper-Resistant, Specification |
Customer Reviews
No reviews for this product
(0)