12.5W PAR30L LED Lamp, 27K

Item #: 1345494

Cat #: LED12.5PAR30LNHDDIM927NFL25

UPC: 046135795640

Documents & Guides
LED Lamp, PAR30LN, 12.5 Watt, 900 Lumen, 2700K, 91 CRI, 120 Volt, Dimmable, Long Neck, Medium Screw Base, Replaces 75 Watt Halogen, 1 per SKU, 6 per Case *Sylvania Product Code 79564* *Sylvania Part # 79564*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Lamp, PAR30LN, 12.5 Watt, 900 Lumen, 2700K, 91 CRI, 120 Volt, Dimmable, Long Neck, Medium Screw Base, Replaces 75 Watt Halogen, 1 per SKU, 6 per Case *Sylvania Product Code 79564* *Sylvania Part # 79564*
The RENAISSANCE line offers a full family of high CBCP PAR lamps with superior beam quality, ideal for color critical applications. The high R9 (R9 up to 74) feature enhances warm color palettes and makes whites more crisp, making them ideal for hospitality, healthcare and retail applications.
Also known as: 046135795640, LED12.5PAR30LNHDDIM927NFL25

Specifications

Base: Medium Screw (E26)
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120
Color Rendering Index (CRI): 91
Lumens: 900
Color Temperature: 2700 (Warm White)
Wattage: 12.500
Light Technology: LED
Dimmable: Yes
Angle: 25°
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 900
Wattage: 12.500
Dimmable: Yes
Shape: PAR30L (Sealed Beam Long)
Color Rendering Index (CRI): 91
Color Temperature: 2700 (Warm White)
Light Technology: LED
Angle: 25°

Customer Reviews

No reviews for this product
(0)