Telephone Cabinet, 30" x 24" x 4", Flush Mount

Item #: 1345446

Cat #: ATC30244F

UPC: 783510444792

Sign In or Register to view pricing and more.
Documents & Guides
Telephone Cabinet, Flush Mount, Size/Dims: 30" x 24" x 4", Material/Finish: Galvanized Steel/Gray.

Overview

Telephone Cabinet, Flush Mount, Size/Dims: 30" x 24" x 4", Material/Finish: Galvanized Steel/Gray.
Also known as: 783510444792, ATC30244F

Specifications

Depth: 4 in
Width: 24 in
Height: 30 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Depth: 4 in
Height: 30 in
Color: Gray
Width: 24 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel

Customer Reviews

No reviews for this product
(0)