Recp HG Sgl 20A 250V 2P3W Str B/Swire IV

Item #: 1345256

Cat #: 8410V

UPC: 032664190605

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Arrow Hart extra heavy-duty hospital grade single receptacle, #14-10 AWG, 20A, Healthcare, Flush, 250V, Back and side, Ivory, Brass, High-impact nylon, 6-20R, Single, Screw, Glass-filled nylon, Core pack

Overview

Eaton Arrow Hart extra heavy-duty hospital grade single receptacle, #14-10 AWG, 20A, Healthcare, Flush, 250V, Back and side, Ivory, Brass, High-impact nylon, 6-20R, Single, Screw, Glass-filled nylon, Core pack
Eaton's straight blade receptacles cover the full range of residential, hospital, industrial, construction, and commercial grades to meet any application. Choose from decorator or traditional styles, multiple colors, tamper resistant solutions and weather resistant products for exterior installations. Eaton also offers special solutions for complex environments including corrosion-resistant, severe-duty insulated and watertight products.
Also known as: 032664190605, 8410V

Specifications

Mounting: Flush
Amps: 20
Color: Ivory
Type: Single, Straight Blade
Material: Nylon
NEMA Configuration: 6-20R
Mounting: Flush
Color: Ivory
Material: Nylon
Amps: 20
Type: Single, Straight Blade
NEMA Configuration: 6-20R

Customer Reviews

No reviews for this product
(0)