Wire Marking Sleeves, 0.335" x 7'

Item #: 13450

Cat #: M21-187-C-342

UPC: 662820899945

Wire Marking Sleeves, PermaSleeve, Self-Extinguishing, Dimensions: 0.335" x 7', Wire Gauge: 20-10, Material: Heat Shrink Polyolefin, Color: Black on White, Compatible With: Brady BMP21-PLUS
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wire Marking Sleeves, PermaSleeve, Self-Extinguishing, Dimensions: 0.335" x 7', Wire Gauge: 20-10, Material: Heat Shrink Polyolefin, Color: Black on White, Compatible With: Brady BMP21-PLUS
The B-342 Polyolefin PermaSleeve material is a non-adhesive, heat-shrinking sleeve that fits around wires or cables for easy permanent identification
Also known as: 662820899945, M21-187-C-342, spaghetti

Specifications

Width: 0.187 in
Material: Polyolefin
Gauge: 10, 18, 12, 14, 16, 20
Length: 7 ft
Color: White
Standards: California Proposition 65
Width: 0.187 in
Gauge: 10, 18, 12, 14, 16, 20
Color: White
Material: Polyolefin
Length: 7 ft
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)