Meter Socket, 200A, 600VAC, 1PH, Ringless, 4 Jaws W/Release, Horn, NEMA 3R, Steel

Item #: 1344989

Cat #: 1008801

UPC: 785901689751

Sign In or Register to view pricing and more.
Meter Socket, 200 Amp, 600 Volt AC, 1-Phase, Ringless, 4 Jaws W/Release, Horn, NEMA 3R, Steel

Overview

Meter Socket, 200 Amp, 600 Volt AC, 1-Phase, Ringless, 4 Jaws W/Release, Horn, NEMA 3R, Steel
Square D individual meter sockets have provisions to feed a downstream main lug load center, main breaker load center, or an individually enclosed service disconnect. Units can have a combination of releases, horn, or no bypasses to handle any meter socket situation. Units supplied with hub opening in top end wall require the use of a bolt-on hub or closing plate. With 200 A, 600 V, 1 phase, 4 jaws ringless socket your product can provide 10 kA RMS short circuit rating. These units are supplied with a bonded neutral to the NEMA 3R enclosure. Meter sockets are UL Listed.
Also known as: 785901689751, 1008801

Specifications

Amps: 200
Type: Ringless, Meter Socket
Jaws: 4
Material: Steel
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Jaws: 4
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Type: Ringless, Meter Socket
Material: Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)