7W PAR20 LED Lamp, 22-27K

Item #: 1344980

Cat #: 7PAR20/LED/F40/827-822/E26/GL/DIM-120V

UPC: 046677471132

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, Single Optic Design. Watts: 7-50, Volts: 120, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 500, CRI: 80, Color Temperature: 2700K-2200K (Warm-Glow), Beam Angle: 40°, Rated Average Life: 25,000 Hrs. *Philips Part # 47113-6* 7W PAR20 saves 43 Watts of energy when compared to a 50W halogen PAR20.

Overview

Dimmable LED Lamp, Single Optic Design. Watts: 7-50, Volts: 120, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 500, CRI: 80, Color Temperature: 2700K-2200K (Warm-Glow), Beam Angle: 40°, Rated Average Life: 25,000 Hrs. *Philips Part # 47113-6* 7W PAR20 saves 43 Watts of energy when compared to a 50W halogen PAR20.
Philips PAR30 and PAR20 LED Single Optic Lamps provide superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.
Also known as: 046677471132, 7PAR20/LED/F40/827-822/E26/GL/DIM-120V

Specifications

Base: Medium Screw (E26)
Wattage: 7
Lumens: 500
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Color Temperature: 2200 (Warm White), 2700 (Warm White)
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Angle: 40°
Base: Medium Screw (E26)
Lumens: 500
Shape: PAR20 (Sealed Beam)
Color Rendering Index (CRI): 80
Dimmable: Yes
Wattage: 7
Volts AC: 120
Color Temperature: 2200 (Warm White), 2700 (Warm White)
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)