13W U-Bent LED Lamp, 40K

Item #: 1344943

Cat #: 13T8-6U/MAS/24-840/IF21/P-10/1

UPC: 046677541873

LED Lamp, 13W, 120-277 & 347, Bulb: T8, Length: 24", Base: Medium Bi-Pin (G13), Color Code 840 (Color Temperature of 4000K), CRI: 80 *Philips Part # 541870*
Sign In or Register to view pricing and more.

Bodine
B50 Emergency Ballast
Item #: 40144
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Philips Advance
ICN2P16TLEDN35M LED DRIVER (2) 16W TLED
Item #: 969863
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Philips Advance
ICN3P16TLEDN35M LED DRIVER (3) 16W TLED
Item #: 1086093
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

LED Lamp, 13W, 120-277 & 347, Bulb: T8, Length: 24", Base: Medium Bi-Pin (G13), Color Code 840 (Color Temperature of 4000K), CRI: 80 *Philips Part # 541870*
The MasterClass LEDtube InstantFit U-bend T8 Ballast Driven (Plug and Play) TLED is a great LED solutionsuitable for replacing T8 fluorescent lamps, using an exisiting ballast. Specific lamps can also be used on Philips Xitanium driver for Type C applications.
Also known as: 046677541873, 13T8-6U/MAS/24-840/IF21/P-10/1

Specifications

Wattage: 13
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Material: Plastic
Lumens: 2100
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Wattage: 13
Shape: T8 (Tubular)
Lumens: 2100
Color Rendering Index (CRI): 80
Dimmable: Yes
Type: Ballast Compatible (Type A)
Color Temperature: 4000 (Cool White)
Material: Plastic
Length: 24 in , 2 ft
Light Technology: LED
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)