This product may not be available in all locations.
![Disconnect Switch, Protective Cover, 200A, Class H/J/R Disconnect Switch, Protective Cover, 200A, Class H/J/R](https://rexel-cdn.com/products/1494u-pc.jpg?i=6D779C14-29C5-43C8-9B67-A6D3C232D728&f=420)
Disconnect Switch, Protective Cover, 200A, Class H/J/R
Item #:
1344887
Cat #:
1494U-PC200
UPC:
887172669088
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Protective Cover, 200 Amp, Class H/J/R
Overview
Disconnect Switch, Protective Cover, 200 Amp, Class H/J/R
Also known as: 887172669088, 1494U-PC200
Specifications
Amps: | 200 |
Poles: | 3 |
Class: | R, H, J |
Mounting: | Clip |
Type: | Protective Cover |
Amps: | 200 |
Class: | R, H, J |
Type: | Protective Cover |
Poles: | 3 |
Mounting: | Clip |
Customer Reviews
No reviews for this product
(0)