Fuse Block, Trailer, Kit, 200A, for Disconnect Switch, 600 VAC/DC

Item #: 1344856

Cat #: 1494U-F200

UPC: 887172669187

Documents & Guides
Fuse Block, Trailer, Kit, 200 Amp, for 1494U Disconnect Switch, 600 Volt AC/DC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse Block, Trailer, Kit, 200 Amp, for 1494U Disconnect Switch, 600 Volt AC/DC
Also known as: 887172669187, 1494U-F200

Specifications

Amps: 200
Mounting: Panel
Poles: 3
Type: Fuse Block, Trailer Kit
Volts DC: 600
Volts AC: 600
Standards: Build America Buy America Compliant
Amps: 200
Poles: 3
Volts DC: 600
Standards: Build America Buy America Compliant
Mounting: Panel
Type: Fuse Block, Trailer Kit
Volts AC: 600

Customer Reviews

No reviews for this product
(0)