
12W A19 LED Lamp, 35K
Item #: 1344843
Cat #: LED12A19DIMO835UB
UPC: 046135711909
Documents & Guides
LED Lamp, 12 Watt, 120 Volt, Bulb: A19, Base: Medium Screw (E26), Lumens: 1100, CRI: 80, Color Temperature: 3500K, Lamp Finish: Frosted, Rated Hours: 15000, Dimmable, 1 per SKU, Standard Case Qty: 6 *Sylvania Part # 71190*
Sign In or Register to view pricing and more.
No associated products found.
Overview
LED Lamp, 12 Watt, 120 Volt, Bulb: A19, Base: Medium Screw (E26), Lumens: 1100, CRI: 80, Color Temperature: 3500K, Lamp Finish: Frosted, Rated Hours: 15000, Dimmable, 1 per SKU, Standard Case Qty: 6 *Sylvania Part # 71190*
SYLVANIA ULTRA LED A-line omnidirectional lamps offer years of service and reduce energy and maintenance costs.
Also known as: 046135711909, LED12A19DIMO835UB
Specifications
Base: | Medium Screw (E26) |
Wattage: | 12 |
Volts AC: | 120 |
Lumens: | 1100 |
Color Rendering Index (CRI): | 80 |
Shape: | A19 (Arbitrary) |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Dimmable: | Yes |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 80 |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | Yes |
Wattage: | 12 |
Lumens: | 1100 |
Shape: | A19 (Arbitrary) |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)