Preassembled top mounting end clamp, Dark Bronze Anodized

Item #: 1344836

Cat #: 302021D

UPC: 810039361252

Sign In or Register to view pricing and more.
Documents & Guides
Preassembled top mounting end clamp, Dark Bronze Anodized, 2" bolt, for modules 1.18-1.26" (30-32mm) thick.

Overview

Preassembled top mounting end clamp, Dark Bronze Anodized, 2" bolt, for modules 1.18-1.26" (30-32mm) thick.
Also known as: 810039361252, 302021D

Specifications

Type: End Clamp
Color: Black
Material: Aluminum
Weight: .100 lbs
Size: 30 - 32 mm
Type: End Clamp
Material: Aluminum
Size: 30 - 32 mm
Color: Black
Weight: .100 lbs

Customer Reviews

No reviews for this product
(0)