Enclosure, NEMA 1, Hinged Cover, 24" x 20" x 6.62"

Item #: 134483

Cat #: A2420AT1PP

UPC: 783510160876

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 1, Hinged Cover, 24 x 20 x 6.62 Inch, Steel/Gray

Overview

Enclosure, NEMA 1, Hinged Cover, 24 x 20 x 6.62 Inch, Steel/Gray
Also known as: 783510160876, A2420AT1PP

Specifications

Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Height: 24 in
Color: Gray
Width: 20 in
Material: Steel
Depth: 8.620 in
Number of Knockouts: 9
Knockouts: Yes
Mounting: Surface
Height: 24 in
Width: 20 in
Depth: 8.620 in
Knockouts: Yes
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Number of Knockouts: 9

Customer Reviews

No reviews for this product
(0)