LED High Bay, 19500 Lumen, 129 Watt, 120-277V, 5000K

Item #: 1344803

Cat #: HED7MC2CNNWNGN

UPC: 056241603050

Documents & Guides
LED High Bay, Medium Distribution, 19500 Lumens 129 Watt, 120-277 Volt, 5000K, Clear Glass, Gray, 10 Foot [3 Meter] Power Cable, UL 844 Class I Div. 2
Sign In or Register to view pricing and more.

Overview

LED High Bay, Medium Distribution, 19500 Lumens 129 Watt, 120-277 Volt, 5000K, Clear Glass, Gray, 10 Foot [3 Meter] Power Cable, UL 844 Class I Div. 2
Also known as: 056241603050, HED7MC2CNNWNGN

Specifications

Color Temperature: 5000 (Bright White)
Color: Gray
Wattage: 129
Lumens: 19500
Light Technology: LED
Color Temperature: 5000 (Bright White)
Wattage: 129
Light Technology: LED
Color: Gray
Lumens: 19500

Customer Reviews

No reviews for this product
(0)