Toggle Switch, SPST, Maintained

Item #: 1344778

Cat #: GSW-19

UPC: 032076890193

Sign In or Register to view pricing and more.
Documents & Guides
Toggle Switch, Bat Handle Type, SPST, Maintained Contact, Circuit Functions: On Off, 20 Amp @ 125V AC, 10 Amp @ 277V AC. Plastic Toggle, 6" Wire Lead Terminals. Mounting: Bushing, 15/32".

Overview

Toggle Switch, Bat Handle Type, SPST, Maintained Contact, Circuit Functions: On Off, 20 Amp @ 125V AC, 10 Amp @ 277V AC. Plastic Toggle, 6" Wire Lead Terminals. Mounting: Bushing, 15/32".
Also known as: 032076890193, GSW-19

Specifications

Type: Toggle Switch, SPST, Maintained
Amps: 10, 20
Volts AC: 120, 277
Color: Black
Poles: 1
Material: Plastic
Type: Toggle Switch, SPST, Maintained
Volts AC: 120, 277
Poles: 1
Amps: 10, 20
Color: Black
Material: Plastic

Customer Reviews

No reviews for this product
(0)