Fiber Optic Cable, Glass, Diffuse (Bifurcated Cable), Standard Bund

Item #: 134477

Cat #: 43GR-TMC25SL072

UPC: 611320714869

Sign In or Register to view pricing and more.
Documents & Guides
Fiber Optic Cable, Glass, Diffuse (Bifurcated Cable), Standard Bundle 3.2mm (0.125in), Combination Brass/Stainless Steel, 3.2 mm (0.125 in) Diameter, Randomized Arrangement, 1.83 m (72 in.)

Overview

Fiber Optic Cable, Glass, Diffuse (Bifurcated Cable), Standard Bundle 3.2mm (0.125in), Combination Brass/Stainless Steel, 3.2 mm (0.125 in) Diameter, Randomized Arrangement, 1.83 m (72 in.)
More durable than plastic fiber cables, Allen-Bradley® glass fiber optic cables withstand higher temperatures. These cables contain multiple strands of thin fibers bundled in a flexible sheath. Catalog item 43GR-TMC25SL072 is a glass fiber optic cable from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 611320714869, 43GR-TMC25SL072

Specifications

Type: Fiber Optic Cable
Type: Fiber Optic Cable

Customer Reviews

No reviews for this product
(0)